Motion
256

3M
256

Scotch® Masking Tape - 60 yd Long, 0.7500 in Wide, 6.7 mil Thick, Red
Mi Item #03162325
MFR #256
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
256

Scotch® Masking Tape - 60 yd Long, 0.7500 in Wide, 6.7 mil Thick, Red
Mi Item #03162325
MFR #256

Mfr description
03855 SCOTCH PRINTABLE FLATBACK PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Printable with standard flexographic inks and is also easily marked with ballpoint pens, felt-tip pens, pencils and rubber stamps
  • Natural rubber pressure sensitive adhesive bonds to a wide variety of paper, film, fabric and yarn surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    6.7 mil
  • Weight
    0.353 lb
  • Width
    0.7500 in

Details

  • Adhesion Strength
    25 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Paper
  • Color
    Red
  • Manufacturer Stock Number
    70006005493
  • Manufacturer Upc Number
    00021200038556
  • Max Operating Temperature
    +200 °F
  • Type
    all
  • UPC_NO
    00021200038556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)