Motion
03890 ADHESIVE TRANSFER TAPE EXT LINER 920XL TRANS 3/4"X1000YD 1.0 MIL

3M
03890 ADHESIVE TRANSFER TAPE EXT LINER 920XL TRANS 3/4"X1000YD 1.0 MIL

3M™ Adhesive Transfer Tape Extended Liner 920XL, Translucent, 3/4 in x 1000 yd, 1 mil, 9 rolls per case
MI ITEM #03162331
MFR #03890 ADHESIVE TRANSFER TAPE EXT LINER 920XL TRANS 3/4"X1000YD 1.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03890 ADHESIVE TRANSFER TAPE EXT LINER 920XL TRANS 3/4"X1000YD 1.0 MIL

3M™ Adhesive Transfer Tape Extended Liner 920XL, Translucent, 3/4 in x 1000 yd, 1 mil, 9 rolls per case
MI ITEM #03162331
MFR #03890 ADHESIVE TRANSFER TAPE EXT LINER 920XL TRANS 3/4"X1000YD 1.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03890 ADHESIVE TRANSFER TAPE EXT LINER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesives ideal for bonding a variety of different materials
  • Dry edge and finger lift edge liners for added user convenience
  • Tack free tape roll edges for ease of use and reduced equipment maintenance
  • Easy liner starting and removal helps keep jobs running smoothly
  • A variety of adhesives and liner materials available to meet application requirements

Specifications

  • Adhesion Strength
    20 (Steel) oz-in
  • Adhesive Thickness
    0.001 in
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    0.0025 in
  • Length
    1000 yd
  • Width
    3/4 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +180 °F
  • Manufacturer Upc Number
    00021200038907
  • UPC_NO
    00021200038907

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought