Motion
03917

3M
03917

Film Tape - Length: 72 yd, Width: 3 in, Thick: 1.9 mil, Transparent
Mi Item #03162334
MFR #03917
Price$393.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03917

Film Tape - Length: 72 yd, Width: 3 in, Thick: 1.9 mil, Transparent
Mi Item #03162334
MFR #03917

Mfr description
03917 POLYESTER FILM TAPE 850
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
  • Thin, high strength polyester film meets low caliper requirements which won't interfere with most machinery processes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$393.79/each

Specifications

Dimensions

  • Container Size
    3.0000 in x 72 yd
  • Length
    72 yd
  • Roll Length
    65.83 m, 72 yd
  • Roll Width
    3.0000 in, 76.20 mm
  • Tensile Strength
    28 in
  • Thickness
    1.9 mil
  • Width
    3 in

Details

  • Adhesion Strength
    42, 30
  • Adhesive Material
    Acrylic
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    120 %
  • Format
    Roll
  • Manufacturer Stock Number
    7010045027
  • Manufacturer Upc Number
    00021200039171
  • Material
    Polyester
  • Max Operating Temperature
    150 °C, 300 °F
  • Min Operating Temperature
    -50 °C, -60 °F
  • Operating Temperature Range
    -60 to +300 °F
  • Series
    850
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3652, ASTM D3759
  • Type
    Polyester Film Tape
  • UPC_NO
    00021200039171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)