Motion
03919 POLYESTER FILM TAPE 850 WHITE 1"X72YD 1.9 MIL

3M
03919 POLYESTER FILM TAPE 850 WHITE 1"X72YD 1.9 MIL

3M™ Polyester Film Tape 850, White, 1 in x 72 yd, 1.9 mil, 36 rolls per case
MI ITEM #03162335
MFR #03919 POLYESTER FILM TAPE 850 WHITE 1"X72YD 1.9 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03919 POLYESTER FILM TAPE 850 WHITE 1"X72YD 1.9 MIL

3M™ Polyester Film Tape 850, White, 1 in x 72 yd, 1.9 mil, 36 rolls per case
MI ITEM #03162335
MFR #03919 POLYESTER FILM TAPE 850 WHITE 1"X72YD 1.9 MIL

Mfr description
03919 POLYESTER FILM TAPE 850
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
  • Thin, high strength polyester film meets low caliper requirements which won't interfere with most machinery processes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Roll Width
    1-1/2 in
  • Tensile Strength
    28 in
  • Thickness
    1.9 mil
  • Width
    1 in

Details

  • Adhesion Strength
    42 (Silver) oz/in, 30 (Steel) oz/in
  • Adhesive Material
    Acrylic
  • Backing Material
    Polyester
  • Color
    White
  • Elongation at Break
    120 %
  • Manufacturer Upc Number
    00021200039195
  • Material
    Polyester
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -60 °F
  • Operating Temperature Range
    -60 to +300 °F
  • Series
    850
  • Shape
    Continuous Strip
  • UPC_NO
    00021200039195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)