Motion
03952

3M
03952

Barricade & Warning Tape - Hazard Stripe, Multi-Color
Mi Item #03162337
MFR #03952
Price$301.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03952

Barricade & Warning Tape - Hazard Stripe, Multi-Color
Mi Item #03162337
MFR #03952

Mfr description
03952 SAFETY STRIPE TAPE 5702
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in black and yellow stripes for safety and hazard marking
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$301.92/each

Specifications

Dimensions

  • Roll Length
    180 ft
  • Thickness
    5.4 mil
  • Width
    4 in

Details

  • Above Or Below Ground Use
    Above Ground
  • Adhesive Backing
    Yes
  • Adhesive Type
    Rubber
  • Color
    Multi-Color
  • Color Features
    Black, Yellow
  • Language
    English
  • Material
    Vinyl
  • Max Temperature Resistance
    170 °F | 77 °C
  • Pattern
    Stripe
  • Pattern Or Message
    Hazard Stripe
  • Product Type
    Barricade & Flagging Tape
  • Special Color Properties
    Black and Yellow
  • Standards Met
    RoHS 2011/65/EU
  • Surface Type
    Curved | Convex Surfaces
  • Tape Material
    Vinyl
  • Temperature Range
    4 to 77 °C, -40 to 170 °F
  • Traffic Type
    Vehicle
  • Type
    Vinyl Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)