Motion
04011 POLYETHYLENE TAPE 483 YELLOW 1"X36YD 5.3 MIL

3M
04011 POLYETHYLENE TAPE 483 YELLOW 1"X36YD 5.3 MIL

Polyethylene Tapes - Length: 36 yd, Width: 1 in, Thick: 5 mil, Yellow
MI ITEM #03162343
MFR #04011 POLYETHYLENE TAPE 483 YELLOW 1"X36YD 5.3 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04011 POLYETHYLENE TAPE 483 YELLOW 1"X36YD 5.3 MIL

Polyethylene Tapes - Length: 36 yd, Width: 1 in, Thick: 5 mil, Yellow
MI ITEM #03162343
MFR #04011 POLYETHYLENE TAPE 483 YELLOW 1"X36YD 5.3 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    10 in
  • Thickness
    5 mil
  • Width
    1 in

Details

  • Adhesion Strength
    12 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Yellow
  • Elongation at Break
    300 %
  • Manufacturer Upc Number
    00021200040115
  • Max Operating Temperature
    170 °F
  • Operating Temperature Range
    0 to +200 °F
  • UPC_NO
    00021200040115

Overview

Mfr description
04011 POLYETHYLENE TAPE 483
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extremely flexible backing enables tape to stretch and conform to textured and irregular surfaces
  • Polyethylene backing has a low water vapor transmission rate and provides good solvent, alkali resistance
  • Rubber adhesive bonds well and removes cleanly from most surfaces
  • Tape remains adhered and flexible to temperatures as low as -20°F
  • Vivid colors and smooth backing provide excellent glossy appearance
  • Black tape has excellent UV resistance and can be used outdoors for up to 12 months

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought