Motion
04023 POLYESTER TAPE 8412 TRANSPARENT 1/2"X72YD 6.3 MIL

3M
04023 POLYESTER TAPE 8412 TRANSPARENT 1/2"X72YD 6.3 MIL

3M™ Polyester Tape 8412, Transparent, 1/2 in x 72 yd, 6.3 mil, 72 rolls per case
MI ITEM #03162344
MFR #04023 POLYESTER TAPE 8412 TRANSPARENT 1/2"X72YD 6.3 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04023 POLYESTER TAPE 8412 TRANSPARENT 1/2"X72YD 6.3 MIL

3M™ Polyester Tape 8412, Transparent, 1/2 in x 72 yd, 6.3 mil, 72 rolls per case
MI ITEM #03162344
MFR #04023 POLYESTER TAPE 8412 TRANSPARENT 1/2"X72YD 6.3 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04023 POLYESTER TAPE 8412 TRANSPARENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyester backing provides strength and puncture resistance
  • Tough film provides excellent tensile strength, abrasion and edge tear resistance
  • Heavy duty, highly transparent tape resists yellowing over time
  • Acrylic adhesive adheres to a wide variety of substrates
  • Good temperature resistance and long term aging

Specifications

  • Backing Material
    Polyester
  • Adhesive Material
    Acrylic
  • Adhesion Strength
    42 (Steel) oz/in
  • Color
    Transparent
  • Length
    72 yd
  • Width
    1/2 in
  • Thickness
    6.3 mil
  • Elongation at Break
    130 %
  • Tensile Strength
    120 in
  • Operating Temperature Range
    -60 to +300 °F
  • Manufacturer Upc Number
    00021200040238
  • UPC_NO
    00021200040238

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text