Motion
04024

3M
04024

Film Tape - Length: 72 yd, Width: 1 in, Thick: 6.3 mil, Transparent
Mi Item #03162345
MFR #04024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04024

Film Tape - Length: 72 yd, Width: 1 in, Thick: 6.3 mil, Transparent
Mi Item #03162345
MFR #04024

Mfr description
04024 POLYESTER TAPE 8412 TRANSPARENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyester backing provides strength and puncture resistance
  • Tough film provides excellent tensile strength, abrasion and edge tear resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1.0000 in x 72 yd
  • Length
    72 yd
  • Roll Length
    65.80 m, 72 yd
  • Roll Width
    2.50 cm, 1.0000 in
  • Tensile Strength
    120 in
  • Thickness
    6.3 mil
  • Width
    1 in

Details

  • Adhesion Strength
    42
  • Adhesive Material
    Acrylic
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    130 %
  • Format
    Roll
  • Manufacturer Stock Number
    7000048390
  • Manufacturer Upc Number
    00021200040245
  • Material
    Polyester
  • Max Operating Temperature
    149 °C, 300 °F
  • Min Operating Temperature
    -50 °C, -60 °F
  • Operating Temperature Range
    -60 to +300 °F
  • Series
    8412
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3652, ASTM D3759
  • Type
    Polyester Film Tape
  • UPC_NO
    00021200040245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)