Motion
04135 SCOTCH LABELGARD FILM TAPE 821 PINK 6"X72YD

3M
04135 SCOTCH LABELGARD FILM TAPE 821 PINK 6"X72YD

Scotch® Label Protection Tape 821, Pink, 6 in x 72 yd, 8 per case
MI ITEM #03162355
MFR #04135 SCOTCH LABELGARD FILM TAPE 821 PINK 6"X72YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04135 SCOTCH LABELGARD FILM TAPE 821 PINK 6"X72YD

Scotch® Label Protection Tape 821, Pink, 6 in x 72 yd, 8 per case
MI ITEM #03162355
MFR #04135 SCOTCH LABELGARD FILM TAPE 821 PINK 6"X72YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04135 SCOTCH LABELGARD FILM TAPE 821
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pink, 2.5 mil (0.063 mm) acetate tape used for label protection
  • Low-glare, matte surface enables easy scanning of barcodes
  • Write-on surface accepts permanent markers, ballpoint pens, even pencils
  • Protects labels from damage caused by abrasion and moisture
  • Dispenses and hand tears easily for convenient use

Specifications

  • Backing Material
    Acetate
  • Color
    Pink
  • Width
    6 in
  • Length
    72 yd
  • Thickness
    2.5 mil
  • Elongation at Break
    15 %
  • Tensile Strength
    12 in
  • Manufacturer Stock Number
    70006016854
  • Manufacturer Upc Number
    00021200041358
  • UPC_NO
    00021200041358
  • Dispenser Type
    Manual
  • Weight
    1.842 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought