Motion
04147 POLYESTER FILM TAPE 850 SILVER 3/8"X72YD 1.9 MIL

3M
04147 POLYESTER FILM TAPE 850 SILVER 3/8"X72YD 1.9 MIL

3M™ Polyester Film Tape 850, Silver, 3/8 in x 72 yd, 1.9 mil, 96 rolls per case
MI ITEM #03162357
MFR #04147 POLYESTER FILM TAPE 850 SILVER 3/8"X72YD 1.9 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04147 POLYESTER FILM TAPE 850 SILVER 3/8"X72YD 1.9 MIL

3M™ Polyester Film Tape 850, Silver, 3/8 in x 72 yd, 1.9 mil, 96 rolls per case
MI ITEM #03162357
MFR #04147 POLYESTER FILM TAPE 850 SILVER 3/8"X72YD 1.9 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04147 POLYESTER FILM TAPE 850
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
  • Thin, high strength polyester film meets low caliper requirements which won't interfere with most machinery processes
  • Polyester backing resists tearing and protects surfaces from abrasion and rough handling
  • Temperature resistance enables tape to perform in high temperature operations
  • Transparent and silver versions meet a variety of aerospace specifications
  • Colored versions are highly visible for applications where marking or identification is required
  • Transparent version is chemical and solvent resistant
  • Low modulus, low Shore A Hardness

Specifications

  • Backing Material
    Polyester
  • Adhesion Strength
    30 (Steel) oz-in, 42 (Silver) oz-in
  • Color
    Gray
  • Length
    72 yd
  • Width
    3/8 in
  • Thickness
    1.9 mil
  • Elongation at Break
    120 %
  • Tensile Strength
    28 in
  • Operating Temperature Range
    -60 to +300 °F
  • Manufacturer Stock Number
    7010045037
  • Manufacturer Upc Number
    00021200041471
  • UPC_NO
    00021200041471

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought