Motion
665

3M
665

3M™ Removable Repositionable Tape 665, Clear, 1/2 in x 72 yd, 3.8 mil, 72 rolls per case
Mi Item #03162358
MFR #665
Price$43.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
665

3M™ Removable Repositionable Tape 665, Clear, 1/2 in x 72 yd, 3.8 mil, 72 rolls per case
Mi Item #03162358
MFR #665

Mfr description
04157 REMOVABLE REPOSITIONABLE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features repositionable Adhesive 1070 on the liner side
  • Linerless design helps simplify manual or automatic dispensing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.78/each

Specifications

Dimensions

  • Adhesive Thickness
    0.0035 in
  • Length
    72 yd
  • Width
    1/2 in

Details

  • Adhesion Strength
    23 (Backside - Steel) oz-in, 25 (Faceside - Steel) oz-in
  • Color
    Transparent
  • Manufacturer Upc Number
    00021200041570
  • Operating Temperature Range
    Maximum of +125 °F
  • UPC_NO
    00021200041570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)