Motion
04232 SCOTCH HIGH PERF MASKING TAPE 214 TAN 2"X60YD

3M
04232 SCOTCH HIGH PERF MASKING TAPE 214 TAN 2"X60YD

Scotch® Masking Tape - 60 yd Long, 2 in Wide, 5.8 mil Thick, Beige
MI ITEM #03162364
MFR #04232 SCOTCH HIGH PERF MASKING TAPE 214 TAN 2"X60YD
Price$385.72/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04232 SCOTCH HIGH PERF MASKING TAPE 214 TAN 2"X60YD

Scotch® Masking Tape - 60 yd Long, 2 in Wide, 5.8 mil Thick, Beige
MI ITEM #03162364
MFR #04232 SCOTCH HIGH PERF MASKING TAPE 214 TAN 2"X60YD

Mfr description
04232 SCOTCH HIGH PERF MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Exceptional non-staining performance on copper, silver and other metals
  • High temperature resistance for paint-bake applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$385.72/rl

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    5.8 mil
  • Weight
    0.897 lb
  • Width
    2 in

Details

  • Adhesion Strength
    29 oz-in
  • Adhesive Material
    Rubber
  • Application
    Premium Masking,Paint Preparation Masking,Painting,Paint Masking,Masking for Painting,Masking Solution,Coating Application,Painting and Depainting,Fine Lines,Fine Line Masking,Surface Protection,Trim Masking
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006019262
  • Manufacturer Upc Number
    00021200042324
  • Max Operating Temperature
    +350 °F
  • UPC_NO
    00021200042324

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)