Motion
04243 SCOTCH GEN PURP MASKING TAPE 234 TAN 30 MM X 55M

3M
04243 SCOTCH GEN PURP MASKING TAPE 234 TAN 30 MM X 55M

3M™ General Purpose Masking Tape 234, Tan, 30 mm x 55 m, 5.9 mil, 24 per case
MI ITEM #03162366
MFR #04243 SCOTCH GEN PURP MASKING TAPE 234 TAN 30 MM X 55M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04243 SCOTCH GEN PURP MASKING TAPE 234 TAN 30 MM X 55M

3M™ General Purpose Masking Tape 234, Tan, 30 mm x 55 m, 5.9 mil, 24 per case
MI ITEM #03162366
MFR #04243 SCOTCH GEN PURP MASKING TAPE 234 TAN 30 MM X 55M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04243 SCOTCH GEN PURP MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong backing is easy to tear, yet resists slivering and provides one piece removal
  • Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
  • Crepe paper backing conforms and maintains integrity when formed around a corner
  • Performs well in paint bake operations up to 250°F for 30 minutes
  • Manufactured without solvents for reduced environmental impact

Specifications

  • Backing Material
    Crepe Paper
  • Adhesive Material
    Rubber
  • Length
    55 m
  • Width
    30 mm
  • Thickness
    5.9 mil
  • Color
    Beige
  • Max Operating Temperature
    +250 °F
  • Adhesion Strength
    34 oz/in
  • Manufacturer Stock Number
    70006323813
  • Manufacturer Upc Number
    00021200042430
  • UPC_NO
    00021200042430
  • Weight
    0.568 lb
  • Type
    Masking Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought