Motion
04277 THERMOSETABLE GLASS CLOTH TAPE 365 WHITE 2"X60YD 8.3 MIL

3M
04277 THERMOSETABLE GLASS CLOTH TAPE 365 WHITE 2"X60YD 8.3 MIL

3M™ Thermosetable Glass Cloth Tape 365, White, 2 in x 60 yd, 8.3 mil, 24 rolls per case
MI ITEM #03162373
MFR #04277 THERMOSETABLE GLASS CLOTH TAPE 365 WHITE 2"X60YD 8.3 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04277 THERMOSETABLE GLASS CLOTH TAPE 365 WHITE 2"X60YD 8.3 MIL

3M™ Thermosetable Glass Cloth Tape 365, White, 2 in x 60 yd, 8.3 mil, 24 rolls per case
MI ITEM #03162373
MFR #04277 THERMOSETABLE GLASS CLOTH TAPE 365 WHITE 2"X60YD 8.3 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04277 THERMOSETABLE GLASS CLOTH TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rubber adhesive will cross-link when exposed to a thermosetting cycle, providing adhesion and bond strength and higher heat resistance
  • Thermosetable rubber adhesive will cross-link when exposed to a thermosetting cycle, providing adhesion and bond strength and higher heat resistance
  • Glass cloth backing provides high tensile strength to aid in increased productivity
  • Durable backing will not shrink or rot and features good abrasion and puncture resistance for extended performance
  • Good solvent resistance produces excellent bond that remains affixed under a variety of conditions

Specifications

  • Backing Material
    Glass Cloth
  • Flame Retardant
    Not Flame Retardant
  • Water Resistance
    Not Water Resistant
  • Width
    2 in
  • Length
    60 yd
  • Thickness
    8.3 mil
  • Color
    White
  • Adhesion Strength
    52 oz-in
  • Elongation at Break
    7 %
  • Tensile Strength
    139 in
  • Manufacturer Catalog Number
    365
  • Operating Temperature Range
    +40 to +450 °F
  • Manufacturer Stock Number
    7000123432
  • Manufacturer Upc Number
    00021200042775
  • UPC_NO
    00021200042775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text