Motion
04319 PRESERVATION SEALING TAPE 481 BLACK 2"X36YD

3M
04319 PRESERVATION SEALING TAPE 481 BLACK 2"X36YD

3M™ Preservation Sealing Tape 481, Black, 2 in x 36 yd, 9.5 mil, 24 rolls per case
MI ITEM #03162381
MFR #04319 PRESERVATION SEALING TAPE 481 BLACK 2"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04319 PRESERVATION SEALING TAPE 481 BLACK 2"X36YD

3M™ Preservation Sealing Tape 481, Black, 2 in x 36 yd, 9.5 mil, 24 rolls per case
MI ITEM #03162381
MFR #04319 PRESERVATION SEALING TAPE 481 BLACK 2"X36YD

Mfr description
04319 PRESERVATION SEALING TAPE 481
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resists weathering, making it effective for many outdoor applications in hot and cold weather with quick, clean removal when finished
  • Excellent weatherability helps preserve equipment and vehicles for long-term storage of at least two years
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    15 in
  • Thickness
    9.5 mil
  • Width
    2 in

Details

  • Adhesion Strength
    25 oz-in
  • Backing Material
    Polyethylene
  • Color
    Black
  • Elongation at Break
    500 %
  • Manufacturer Upc Number
    00021200043192
  • Operating Temperature Range
    +20 to +170 °F
  • UPC_NO
    00021200043192

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)