Motion
04320 POLYETHYLENE TAPE 483 RED 2"X36YD 5.3 MIL

3M
04320 POLYETHYLENE TAPE 483 RED 2"X36YD 5.3 MIL

Polyethylene Tapes - Length: 36 yd, Width: 2 in, Thick: 5 mil, Red
Mi Item #03162382
MFR #04320 POLYETHYLENE TAPE 483 RED 2"X36YD 5.3 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04320 POLYETHYLENE TAPE 483 RED 2"X36YD 5.3 MIL

Polyethylene Tapes - Length: 36 yd, Width: 2 in, Thick: 5 mil, Red
Mi Item #03162382
MFR #04320 POLYETHYLENE TAPE 483 RED 2"X36YD 5.3 MIL

Mfr description
04320 POLYETHYLENE TAPE 483
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extremely flexible backing enables tape to stretch and conform to textured and irregular surfaces
  • Polyethylene backing has a low water vapor transmission rate and provides good solvent, alkali resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    10 in
  • Thickness
    5 mil
  • Width
    2 in

Details

  • Adhesion Strength
    12 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Red
  • Elongation at Break
    300 %
  • Manufacturer Upc Number
    00021200043208
  • Max Operating Temperature
    170 °F
  • Operating Temperature Range
    0 to +200 °F
  • UPC_NO
    00021200043208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)