Motion
04344 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 2"X72YD

3M
04344 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 2"X72YD

Scotch® Prescription Label Tape 800 Clear, 2 in x 72 yd
Mi Item #03162388
MFR #04344 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 2"X72YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04344 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 2"X72YD

Scotch® Prescription Label Tape 800 Clear, 2 in x 72 yd
Mi Item #03162388
MFR #04344 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 2"X72YD

Mfr description
04344 SCOTCH PRESCRIPTION LABEL TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Acetate film
  • Acrylic adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    12 in
  • Thickness
    2.5 mil
  • Weight
    0.607 lb
  • Width
    2 in

Details

  • Backing Material
    Acetate
  • Color
    Transparent
  • Elongation at Break
    15 %
  • Manufacturer Upc Number
    00021200043444
  • UPC_NO
    00021200043444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)