Motion
04347 POLYESTER FILM TAPE 850 RED 2"X72YD 1.9 MIL

3M
04347 POLYESTER FILM TAPE 850 RED 2"X72YD 1.9 MIL

Film Tape - Length: 72 yd, Width: 2 in, Thick: 1.9 mil, Red
Mi Item #03162389
MFR #04347 POLYESTER FILM TAPE 850 RED 2"X72YD 1.9 MIL
Price$209.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04347 POLYESTER FILM TAPE 850 RED 2"X72YD 1.9 MIL

Film Tape - Length: 72 yd, Width: 2 in, Thick: 1.9 mil, Red
Mi Item #03162389
MFR #04347 POLYESTER FILM TAPE 850 RED 2"X72YD 1.9 MIL

Mfr description
04347 POLYESTER FILM TAPE 850
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
  • Thin, high strength polyester film meets low caliper requirements which won't interfere with most machinery processes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.99/each

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    28 in
  • Thickness
    1.9 mil
  • Width
    2 in

Details

  • Adhesion Strength
    30 oz/in
  • Adhesive Material
    Acrylic
  • Backing Material
    Polyester
  • Color
    Red
  • Elongation at Break
    120 %
  • Manufacturer Upc Number
    00021200043475
  • Max Operating Temperature
    150 °C
  • Operating Temperature Range
    -60 to +300 °F
  • UPC_NO
    00021200043475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)