Motion
04348 POLYESTER FILM TAPE 850 BLACK 2"X72YD 1.9 MIL

3M
04348 POLYESTER FILM TAPE 850 BLACK 2"X72YD 1.9 MIL

Film Tape - Length: 72 yd, Width: 2 in, Thick: 1.9 mil, Black
Mi Item #03162390
MFR #04348 POLYESTER FILM TAPE 850 BLACK 2"X72YD 1.9 MIL
Price$209.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04348 POLYESTER FILM TAPE 850 BLACK 2"X72YD 1.9 MIL

Film Tape - Length: 72 yd, Width: 2 in, Thick: 1.9 mil, Black
Mi Item #03162390
MFR #04348 POLYESTER FILM TAPE 850 BLACK 2"X72YD 1.9 MIL

Mfr description
04348 POLYESTER FILM TAPE 850
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.99/each

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    28 in
  • Thickness
    1.9 mil
  • Width
    2 in

Details

  • Adhesion Strength
    30 oz/in
  • Adhesive Material
    Acrylic
  • Backing Material
    Polyester
  • Color
    Black
  • Elongation at Break
    120 %
  • Manufacturer Upc Number
    00021200043482
  • Max Operating Temperature
    300 °F
  • Operating Temperature Range
    -60 to +300 °F
  • UPC_NO
    50021200043487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)