Motion
04352 POLYESTER FILM TAPE 853 TRANSPARENT 2"X72YD 2.2 MIL

3M
04352 POLYESTER FILM TAPE 853 TRANSPARENT 2"X72YD 2.2 MIL

Film Tape - Length: 72 yd, Width: 2 in, Thick: 2.1 mil, Transparent
Mi Item #03162393
MFR #04352 POLYESTER FILM TAPE 853 TRANSPARENT 2"X72YD 2.2 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04352 POLYESTER FILM TAPE 853 TRANSPARENT 2"X72YD 2.2 MIL

Film Tape - Length: 72 yd, Width: 2 in, Thick: 2.1 mil, Transparent
Mi Item #03162393
MFR #04352 POLYESTER FILM TAPE 853 TRANSPARENT 2"X72YD 2.2 MIL

Mfr description
04352 POLYESTER FILM TAPE 853
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin, high-strength polyester backing resists tearing and protects surfaces from abrasion
  • Transparent backing allows visibility of information protected by the tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    24 in
  • Thickness
    2.1 mil
  • Width
    2 in

Details

  • Adhesion Strength
    42 oz/in
  • Adhesive Material
    Acrylic
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    110 %
  • Manufacturer Upc Number
    00021200043529
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    -60 to +300 °F
  • UPC_NO
    00021200043529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)