Motion
04368 POLYESTER TAPE 8402 GREEN 2"X72YD

3M
04368 POLYESTER TAPE 8402 GREEN 2"X72YD

3M™ Polyester Tape 8402, Green, 1.9 mil, 2 in x 72 yd, 24 rolls per case
MI ITEM #03162398
MFR #04368 POLYESTER TAPE 8402 GREEN 2"X72YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04368 POLYESTER TAPE 8402 GREEN 2"X72YD

3M™ Polyester Tape 8402, Green, 1.9 mil, 2 in x 72 yd, 24 rolls per case
MI ITEM #03162398
MFR #04368 POLYESTER TAPE 8402 GREEN 2"X72YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04368 POLYESTER TAPE 8402 GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and retains flexibility in autoclave conditions in temperatures ranging from -60°F (-50°C) to 350°F (177°C)
  • Silicone adhesive provides clean removal from a variety of surfaces
  • Chemical resistant adhesive and backing provide durability in difficult environments, such as anodization
  • Ideal for splicing applications on surfaces that are difficult to adhere to, such as silicone coated papers and films
  • Translucent green backing is easily identifiable for splicing applications
  • Meets several aerospace specifications

Specifications

  • Backing Material
    Polyester
  • Adhesion Strength
    24 (Steel) oz-in
  • Color
    Green
  • Length
    72 yd
  • Width
    2 in
  • Thickness
    1.9 mil
  • Elongation at Break
    100 %
  • Tensile Strength
    25 in
  • Operating Temperature Range
    -60 to +350 °F
  • Manufacturer Upc Number
    00021200043680
  • UPC_NO
    00021200043680

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought