Motion
47212H1-VDC-PS

3M
47212H1-VDC-PS

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Polycarbonate
Mi Item #03162402
MFR #47212H1-VDC-PS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
47212H1-VDC-PS

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Polycarbonate
Mi Item #03162402
MFR #47212H1-VDC-PS

Mfr description
7100199315 3M ANTI-FOG GOGGLE WITH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Give you and your crew the essential protection and undeniable style of 3M™ Performance Eyewear
  • PREMIUM ANTI-FOG COATING to help you see clearly for longer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.316 lb

Details

  • Additional Details
    Splash Protection;Yes;Specifications Met;As;Nzs 1337
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1, AS/NZS 1337, CSA Z94.3
  • Comfort Features
    Lightweight, Soft Touch Earpiece, Soft Touch Nose Pads
  • Description
    3Mtm Anti-Fog Goggle With Scotchgardtm Protector, Clear Lenses, Wraparound Style
  • Frame Style
    Wraparound
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wrapa Round
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wrapa Round
  • Manufacturer Stock Number
    B5005640011
  • Manufacturer Upc Number
    00638060279625
  • Metal Frame
    No
  • Noisepiece Type
    Soft Touch
  • Product Line
    Performance Eyewear
  • Series
    3MTM Anti-Fog Goggle with ScotchgardTM Protector
  • Specialty Features
    Anti Fog, Impact Resistant, Scratch Resistant, Splash Protection, Uv Protection
  • Standards Met
    ANSI Z87.1, AS/NZS 1337, CSA Z94.3
  • Type
    Safety Glasse
  • UPC_NO
    00638060279625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)