Motion
950

3M
950

Transfer Tape - 75 (Steel) oz-in Adhesive Strength, 0.004 in Liner Thickness, 0.7500 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #03162407
MFR #950
Price$63.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
950

Transfer Tape - 75 (Steel) oz-in Adhesive Strength, 0.004 in Liner Thickness, 0.7500 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #03162407
MFR #950

Mfr description
04553 ADHESIVE TRANSFER TAPE 950 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5.0 mil adhesive transfer tape. 60 lb densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.
  • Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.95/each

Specifications

Dimensions

  • Adhesive Thickness
    0.005 in
  • Length
    60 yd
  • Liner Thickness
    0.004 in
  • Width
    0.7500 in

Details

  • Adhesion Strength
    75 (Steel) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7000048416
  • Manufacturer Upc Number
    00021200045530
  • Operating Temperature Range
    -40 to +250 °F
  • Product Form
    Sheet
  • UPC_NO
    00021200045530

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)