Motion
04587

3M
04587

Non-Repulpable Splicing Tape, Width: 2", Thickness: 2.5mil, Color: Black, Adhesion Strength: 50oz/", Length: 72yd
Mi Item #03162413
MFR #04587
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04587

Non-Repulpable Splicing Tape, Width: 2", Thickness: 2.5mil, Color: Black, Adhesion Strength: 50oz/", Length: 72yd
Mi Item #03162413
MFR #04587

Mfr description
04587 (8422) PHOTO FILM SPLICING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used for splicing of most photographic film and web processing
  • Aggressive rubber adhesive grabs quickly and adheres well to a variety of films
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Shelf Life
    18 months
  • Thickness
    2.5 mil
  • Width
    2 in

Details

  • Adhesion Strength
    50 oz/in
  • Application
    Color-Coding, Defect Marking, General Wide Web Splicing, Including Butt Splicing And Core Starting, Protecting And Edging Where A Higher Tack Rubber Adhesive Is Needed, Sealing, Splicing Applications With Automatic Sensors And Equipment, Splicing Of Most Photographic Film Through The Chemical Developing Process
  • Backing Material
    Polyester
  • Color
    Black
  • Double Sided
    No
  • Manufacturer Stock Number
    70006026077
  • Manufacturer Upc Number
    00021200045875
  • Max Operating Temperature
    149 °C, 300 °F
  • UPC_NO
    00021200045875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)