Motion
444 - 0.10 mm x 1.0000 in x 36 yd

3M
444 - 0.10 mm x 1.0000 in x 36 yd

3M Double Coated Tape 444, Clear, 1 in x 36 yd, 3
Mi Item #03162416
MFR #444 - 0.10 mm x 1.0000 in x 36 yd
Price$55.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
444 - 0.10 mm x 1.0000 in x 36 yd

3M Double Coated Tape 444, Clear, 1 in x 36 yd, 3
Mi Item #03162416
MFR #444 - 0.10 mm x 1.0000 in x 36 yd

Mfr description
04601 DOUBLE COATED TAPE 444 CLEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.83/each

Specifications

Dimensions

  • Overall Length
    33 m, 36 yd
  • Overall Thickness
    0.10 mm
  • Overall Width
    1.0000 in

Details

  • Application
    Attaching, Bonding, High Tack Adhesion, Holding, Joining, Laminating, Mounting, Splicing
  • Max Operating Temperature
    121 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)