Motion
95379 VIBRATION DAMPING TAPE 434 SILVER US 2"X60YD 7.5 MIL

3M
95379 VIBRATION DAMPING TAPE 434 SILVER US 2"X60YD 7.5 MIL

3M™ Vibration Damping Tape 434, Silver, 2 in x 60 yd, 7.5 mil, 6 rolls per case
MI ITEM #03162422
MFR #95379 VIBRATION DAMPING TAPE 434 SILVER US 2"X60YD 7.5 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
95379 VIBRATION DAMPING TAPE 434 SILVER US 2"X60YD 7.5 MIL

3M™ Vibration Damping Tape 434, Silver, 2 in x 60 yd, 7.5 mil, 6 rolls per case
MI ITEM #03162422
MFR #95379 VIBRATION DAMPING TAPE 434 SILVER US 2"X60YD 7.5 MIL

Mfr description
95379 VIBRATION DAMPING TAPE 434 SILVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Vibration damping properties make this tape an ideal choice for a variety of applications in industries such as aerospace, transportation, appliance, general industrial and more
  • Cold temperature resistance allows tape to perform at extremely low temperatures (-76°F/-60°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Foil Thickness
    5.5 mil
  • Length
    60 yd
  • Overall Length
    60 yd
  • Overall Width
    2 in
  • Shelf Life
    24 months
  • Tensile Strength
    10500 lb/in²
  • Total Thickness
    7.5 mil
  • Width
    2 in

Details

  • Adhesion Strength
    65 oz-in
  • Backing Material
    Aluminum
  • Color
    Gray
  • Conductivity
    Non-Conductive
  • Elongation at Break
    12 %
  • Manufacturer Upc Number
    00051138953799
  • Max Operating Temperature
    +68 °F
  • Min Operating Temperature
    -76 °F
  • Operating Temperature Range
    -76 to +68 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)