Motion
04849 ADHESIVE TRANSFER TAPE 950 CLEAR 1/2"X60YD 5.0 MIL

3M
04849 ADHESIVE TRANSFER TAPE 950 CLEAR 1/2"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 950, Clear, 1/2 in x 60 yd, 5 mil, 72 rolls per case
MI ITEM #03162423
MFR #04849 ADHESIVE TRANSFER TAPE 950 CLEAR 1/2"X60YD 5.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04849 ADHESIVE TRANSFER TAPE 950 CLEAR 1/2"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 950, Clear, 1/2 in x 60 yd, 5 mil, 72 rolls per case
MI ITEM #03162423
MFR #04849 ADHESIVE TRANSFER TAPE 950 CLEAR 1/2"X60YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04849 ADHESIVE TRANSFER TAPE 950 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5.0 mil adhesive transfer tape. 60 lb densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.
  • Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.
  • Used as a general purpose transfer tape for a variety of high tack, thin applications. Ideal for a wide variety of similar and dissimilar materials where an aggressive adhesive with high initial adhesion is desired. Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.
  • Thicker version of 927

Specifications

  • Adhesion Strength
    75 (Steel) oz-in
  • Adhesive Thickness
    0.005 in
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    0.004 in
  • Length
    60 yd
  • Width
    1/2 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +250 °F
  • Manufacturer Upc Number
    00021200048494
  • UPC_NO
    00021200048494

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought