Motion
04858 VINYL FOAM TAPE 4516 BLACK 2"X36YD 6ROLLS ORDER INCREMENTS

3M
04858 VINYL FOAM TAPE 4516 BLACK 2"X36YD 6ROLLS ORDER INCREMENTS

3M™ Vinyl Foam Tape 4516, Black, 2 in x 36 yd, 62 mil, 6 rolls per case
MI ITEM #03162426
MFR #04858 VINYL FOAM TAPE 4516 BLACK 2"X36YD 6ROLLS ORDER INCREMENTS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04858 VINYL FOAM TAPE 4516 BLACK 2"X36YD 6ROLLS ORDER INCREMENTS

3M™ Vinyl Foam Tape 4516, Black, 2 in x 36 yd, 62 mil, 6 rolls per case
MI ITEM #03162426
MFR #04858 VINYL FOAM TAPE 4516 BLACK 2"X36YD 6ROLLS ORDER INCREMENTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04858 VINYL FOAM TAPE 4516 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, 0.062 in. (1.6 mm) thick closed-cell high-density foam carrier helps seal out dust, light and moisture
  • Durable acrylic adhesive on one side of foam offers good aging and UV resistance
  • Designed for demanding gasketing, cushioning, damping and insulating applications
  • Conformable properties allow taping or sealing on curved or irregular surfaces
  • Designed to avoid stretching while leaving the liner in place

Specifications

  • Backing Material
    Vinyl
  • Color
    Black
  • Application
    Bonding, Sealing
  • Max Operating Temperature
    +150 °F
  • Width
    2 in
  • Manufacturer Upc Number
    00021200048586
  • Length
    36 yd
  • Overall Height
    62.5 mm
  • Thickness
    0.062 in
  • Overall Length
    36 yd
  • Overall Width
    2 in
  • Tensile Strength
    130 psi
  • Operating Temperature Range
    Maximum of +150 °F
  • Shelf Life
    18 months
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black, 0.062 in. (1.6 mm) thick closed-cell high-density foam carrier helps seal out dust, light and moisture • Durable acrylic adhesive on one side of foam offers good aging and UV resistance • Designed for demanding gasketing, cushioning, damping and insulating applications • Conformable properties allow taping or sealing on curved or irregular surfaces • Designed to avoid stretching while leaving the liner in place
  • Overall Thickness
    62 mm
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought