Motion
4032

3M
4032

Double Sided Foam Tape - Acrylic Adhesive - White
Mi Item #03162431
MFR #4032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4032

Double Sided Foam Tape - Acrylic Adhesive - White
Mi Item #03162431
MFR #4032

Mfr description
04869 DOUBLE COATED URETHANE FOAM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Off-white, 0.031 in. (0.8 mm) open-cell, flexible urethane foam carrier
  • High shear adhesive with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Overall Height
    31.3 mm
  • Overall Length
    72 yd
  • Overall Thickness
    31 mm
  • Overall Width
    2 in
  • Roll Width
    2.0000 in, 50.79 mm
  • Shelf Life
    24 months
  • Tensile Strength
    240 psi
  • Thickness
    1/32 in
  • Width
    2 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Polyurethane Foam
  • Color
    White
  • Density
    20 lb/ft³
  • Manufacturer Catalog Number
    4032
  • Manufacturer Stock Number
    7000048432
  • Manufacturer Upc Number
    00021200048692
  • Material
    Urethane
  • Max Operating Temperature
    104 °C, 220 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    6
  • Operating Temperature Range
    Maximum of +220 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    4032
  • Shape
    Roll
  • Standards Met
    ASTM D3654
  • Type
    Double Coated Urethane Foam Tape
  • UPC_NO
    00021200048692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)