Motion
04872 URETHANE FOAM TAPE 4104 NATURAL 2"X18YD 64.0 MIL

3M
04872 URETHANE FOAM TAPE 4104 NATURAL 2"X18YD 64.0 MIL

2" Single Sided Foam Tape, White, Length: 18yd, Thickness: 1/4", Tensile Strength: 115psi, Density: 12lb/ft³
Mi Item #03162432
MFR #04872 URETHANE FOAM TAPE 4104 NATURAL 2"X18YD 64.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04872 URETHANE FOAM TAPE 4104 NATURAL 2"X18YD 64.0 MIL

2" Single Sided Foam Tape, White, Length: 18yd, Thickness: 1/4", Tensile Strength: 115psi, Density: 12lb/ft³
Mi Item #03162432
MFR #04872 URETHANE FOAM TAPE 4104 NATURAL 2"X18YD 64.0 MIL

Mfr description
04872 URETHANE FOAM TAPE 4104
  • For industrial/occupational use only. Not for consumer sale or use.
  • Natural, 0.250 in. (6.4 mm) firm, high-density open-cell foam design helps trap moisture, dust and contaminants
  • Allows air or gas vapors to pass through for a breathable seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 yd
  • Overall Length
    18 yd
  • Overall Thickness
    250 mm
  • Overall Width
    2 in
  • Shelf Life
    18 months
  • Tensile Strength
    115 psi
  • Thickness
    1/4 in
  • Width
    2 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Polyurethane
  • Color
    Beige
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Natural, 0.250 in. (6.4 mm) firm, high-density open-cell foam design helps trap moisture, dust and contaminants • Allows air or gas vapors to pass through for a breathable seal • Dampens sounds and absorbs vibration when used in electronic applications • Excellent cushioning characteristics and high absorbency • Offers high initial quick-stick to multiple substrates • Provides excellent shear strength and high temperature performance • Meets UL94HBF for flammability recognition
  • Flame Retardant
    Yes
  • Manufacturer Upc Number
    00021200048722
  • Max Operating Temperature
    +200 °F
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Single Sided Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)