Motion
4108

3M
4108

2" Single Sided Foam Tape, White, Length: 36yd, Thickness: 1/8", Tensile Strength: 130psi, Density: 16lb/ft³
Mi Item #03162433
MFR #4108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4108

2" Single Sided Foam Tape, White, Length: 36yd, Thickness: 1/8", Tensile Strength: 130psi, Density: 16lb/ft³
Mi Item #03162433
MFR #4108

Mfr description
04873 URETHANE FOAM TAPE 4108
  • For industrial/occupational use only. Not for consumer sale or use.
  • Natural, 0.125 in. (3 mm) firm, high-density open-cell foam design helps trap moisture, dust and contaminants
  • Allows air or gas vapors to pass through for a breathable seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Thickness
    0.1250 in;3.20 mm
  • Overall Width
    2 in
  • Roll Width
    2.0000 in, 50.79 mm
  • Shelf Life
    18 months
  • Tensile Strength
    130 psi
  • Thickness
    1/8 in
  • Width
    2 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Polyurethane
  • Color
    Beige
  • Density
    16 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Natural, 0.125 in. (3 mm) firm, high-density open-cell foam design helps trap moisture, dust and contaminants • Allows air or gas vapors to pass through for a breathable seal • Dampens sounds and absorbs vibration when used in electronic applications • Excellent cushioning characteristics and high absorbency • Offers high initial quick-stick to multiple substrates • Provides excellent shear strength and high temperature performance
  • Manufacturer Catalog Number
    4108
  • Manufacturer Stock Number
    7010311701
  • Manufacturer Upc Number
    00021200048739
  • Material
    Urethane
  • Max Operating Temperature
    +200 °F
  • Mounting Type
    Single Sided
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Single Sided Foam Tape
  • Series
    4108
  • Shape
    Roll
  • Type
    Open Cell Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)