Motion
4504

3M
4504

2" Single Sided Foam Tape, Black, Length: 18yd, Thickness: 1/4", Tensile Strength: 90psi, Density: 20lb/ft³
Mi Item #03162439
MFR #4504
Price$455.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4504

2" Single Sided Foam Tape, Black, Length: 18yd, Thickness: 1/4", Tensile Strength: 90psi, Density: 20lb/ft³
Mi Item #03162439
MFR #4504

Mfr description
04892 VINYL FOAM TAPE 4504 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, 0.250 in. (6.4 mm) thick closed-cell, high-density foam carrier helps seal out dust, light and moisture
  • Durable acrylic adhesive on one side of foam offers good aging and UV resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$455.04/each

Specifications

Dimensions

  • Length
    18 yd
  • Overall Height
    250 mm
  • Overall Length
    18 yd
  • Overall Thickness
    250 mm
  • Overall Width
    2 in
  • Roll Width
    2.0000 in, 50.79 mm
  • Shelf Life
    18 months
  • Tensile Strength
    90 psi
  • Thickness
    1/4 in
  • Width
    2 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding, Sealing
  • Backing Material
    Vinyl
  • Color
    Black
  • Density
    20 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black, 0.250 in. (6.4 mm) thick closed-cell, high-density foam carrier helps seal out dust, light and moisture • Durable acrylic adhesive on one side of foam offers good aging and UV resistance • Designed for demanding gasketing, cushioning, damping and insulating applications • Conformable properties allow taping or sealing on curved or irregular surfaces • Designed to avoid stretching while leaving the liner in place
  • Manufacturer Catalog Number
    4504
  • Manufacturer Stock Number
    7100021952
  • Manufacturer Upc Number
    00021200048920
  • Material
    Vinyl Foam
  • Max Operating Temperature
    +150 °F
  • Mounting Type
    Single Sided
  • Number Of Pieces
    6
  • Operating Temperature Range
    Maximum of +150 °F
  • Product Type
    Single Sided Foam Tape
  • Series
    4504
  • Shape
    Roll
  • Type
    Vinyl Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)