Motion
95306 LEAD FOIL TAPE 421 DARK SILVER 1/4"X36YD 6.3 MIL

3M
95306 LEAD FOIL TAPE 421 DARK SILVER 1/4"X36YD 6.3 MIL

3M™ Lead Foil Tape 421, Dark Silver, 1/4 in x 36 yd, 6.3 mil, 36 rolls per case
Mi Item #03162440
MFR #95306 LEAD FOIL TAPE 421 DARK SILVER 1/4"X36YD 6.3 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
95306 LEAD FOIL TAPE 421 DARK SILVER 1/4"X36YD 6.3 MIL

3M™ Lead Foil Tape 421, Dark Silver, 1/4 in x 36 yd, 6.3 mil, 36 rolls per case
Mi Item #03162440
MFR #95306 LEAD FOIL TAPE 421 DARK SILVER 1/4"X36YD 6.3 MIL

Mfr description
95306 LEAD FOIL TAPE 421 DARK SILVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Conformable tape resists flame, moisture, weather, UV degradation, and many chemicals
  • Performs over a wide variety of temperature conditions and is heat reflective
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Foil Thickness
    4 mil
  • Length
    36 yd
  • Shelf Life
    18 months
  • Tensile Strength
    15 in
  • Total Thickness
    6.3 mil
  • Weight
    0.542 lb
  • Width
    1/4 in

Details

  • Adhesion Strength
    31 oz-in
  • Backing Material
    Lead Foil
  • Color
    Gray
  • Conductivity
    Conductive
  • Elongation at Break
    14 %
  • Manufacturer Upc Number
    00051138953065
  • Max Operating Temperature
    +225 °F
  • Min Operating Temperature
    -60 °F
  • Operating Temperature Range
    -60 to +225 °F
  • UPC_NO
    00051138953065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)