Motion
95305 LEAD FOIL TAPE 421 DARK SILVER 1/2"X36YD 6.3 MIL

3M
95305 LEAD FOIL TAPE 421 DARK SILVER 1/2"X36YD 6.3 MIL

3M™ Lead Foil Tape 421, Dark Silver, 1/2 in x 36 yd, 6.3 mil, 18 rolls per case
MI ITEM #03162441
MFR #95305 LEAD FOIL TAPE 421 DARK SILVER 1/2"X36YD 6.3 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
95305 LEAD FOIL TAPE 421 DARK SILVER 1/2"X36YD 6.3 MIL

3M™ Lead Foil Tape 421, Dark Silver, 1/2 in x 36 yd, 6.3 mil, 18 rolls per case
MI ITEM #03162441
MFR #95305 LEAD FOIL TAPE 421 DARK SILVER 1/2"X36YD 6.3 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
95305 LEAD FOIL TAPE 421 DARK SILVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Conformable tape resists flame, moisture, weather, UV degradation, and many chemicals
  • Performs over a wide variety of temperature conditions and is heat reflective
  • Heat and light reflective tape protects, insulates and enhances lighting efficiency
  • Can be die-cut into specific shapes for assembly and manufacturing processes
  • The rubber-based adhesive combined with the rugged, durable backing provides long service life

Specifications

  • Conductivity
    Conductive
  • Adhesion Strength
    31 oz-in
  • Operating Temperature Range
    -60 to +225 °F
  • Length
    36 yd
  • Width
    1/2 in
  • Foil Thickness
    4 mil
  • Total Thickness
    6.3 mil
  • Backing Material
    Lead Foil
  • Elongation at Break
    14 %
  • Tensile Strength
    15 in
  • Shelf Life
    18 months
  • Manufacturer Upc Number
    00051138953058
  • UPC_NO
    00051138953058
  • Color
    Gray
  • Max Operating Temperature
    +225 °F
  • Min Operating Temperature
    -60 °F
  • Weight
    1.335 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought