Motion
95308 LEAD FOIL TAPE 421 DARK SILVER 1"X36YD 6.3 MIL

3M
95308 LEAD FOIL TAPE 421 DARK SILVER 1"X36YD 6.3 MIL

3M™ Lead Foil Tape 421, Dark Silver, 1 in x 36 yd, 6.3 mil, 9 rolls per case
MI ITEM #03162443
MFR #95308 LEAD FOIL TAPE 421 DARK SILVER 1"X36YD 6.3 MIL
Price$188.44/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
95308 LEAD FOIL TAPE 421 DARK SILVER 1"X36YD 6.3 MIL

3M™ Lead Foil Tape 421, Dark Silver, 1 in x 36 yd, 6.3 mil, 9 rolls per case
MI ITEM #03162443
MFR #95308 LEAD FOIL TAPE 421 DARK SILVER 1"X36YD 6.3 MIL

Mfr description
95308 LEAD FOIL TAPE 421 DARK SILVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Conformable tape resists flame, moisture, weather, UV degradation, and many chemicals
  • Performs over a wide variety of temperature conditions and is heat reflective
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.44/rl

Specifications

Dimensions

  • Foil Thickness
    4 mil
  • Length
    36 yd
  • Shelf Life
    18 months
  • Tensile Strength
    15 in
  • Total Thickness
    6.3 mil
  • Weight
    2.5 lb
  • Width
    1 in

Details

  • Adhesion Strength
    31 oz-in
  • Backing Material
    Lead Foil
  • Color
    Gray
  • Conductivity
    Conductive
  • Elongation at Break
    14 %
  • Manufacturer Upc Number
    00051138953089
  • Max Operating Temperature
    +225 °F
  • Min Operating Temperature
    -60 °F
  • Operating Temperature Range
    -60 to +225 °F
  • UPC_NO
    00051138953089

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)