Motion
95412 LEAD FOIL TAPE 420 DARK SILVER 3/4"X36YD 6.8 MIL

3M
95412 LEAD FOIL TAPE 420 DARK SILVER 3/4"X36YD 6.8 MIL

3M™ Lead Foil Tape 420, Dark Silver, 3/4 in x 36 yd, 6.8 mil, 12 rolls per case
MI ITEM #03162446
MFR #95412 LEAD FOIL TAPE 420 DARK SILVER 3/4"X36YD 6.8 MIL
Your Price$190.23/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
95412 LEAD FOIL TAPE 420 DARK SILVER 3/4"X36YD 6.8 MIL

3M™ Lead Foil Tape 420, Dark Silver, 3/4 in x 36 yd, 6.8 mil, 12 rolls per case
MI ITEM #03162446
MFR #95412 LEAD FOIL TAPE 420 DARK SILVER 3/4"X36YD 6.8 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$190.23/rl(List $221.34)

Overview

Mfr description
95412 LEAD FOIL TAPE 420 DARK SILVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Conformable tape resists flame, moisture, weather, UV degradation, and many chemicals used in electroplating and anodizing processes
  • The rubber-based adhesive bonds well to a variety of surfaces, including most metals
  • Performs over a wide variety of temperatures
  • Liner allows tape to be die-cut into specific shapes for assembly and manufacturing processes

Specifications

  • Conductivity
    Conductive
  • Adhesion Strength
    45 oz-in
  • Operating Temperature Range
    -60 to +225 °F
  • Length
    36 yd
  • Width
    3/4 in
  • Foil Thickness
    4.7 mil
  • Total Thickness
    6.8 mil
  • Backing Material
    Lead Foil
  • Elongation at Break
    12 %
  • Tensile Strength
    20 in
  • Shelf Life
    18 months
  • Manufacturer Upc Number
    00051138954123
  • UPC_NO
    00051138954123
  • Color
    Gray
  • Max Operating Temperature
    +225 °F
  • Min Operating Temperature
    -60 °F
  • Weight
    2.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought