Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04968

Scotch® Printable Flatback Paper Tape 256, Light Green, 1 in x 60 yd, 6.7 mil, 36 per case
MI ITEM #03162449
MFR #04968

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
04968 SCOTCH PRINTABLE FLATBACK PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Printable with standard flexographic inks and is also easily marked with ballpoint pens, felt-tip pens, pencils and rubber stamps
  • Natural rubber pressure sensitive adhesive bonds to a wide variety of paper, film, fabric and yarn surfaces
  • Thick flatback paper backing creates sharp paint lines when used for masking purposes
  • Easy tear backing ensures hassle-free tape manipulation and application

Specifications

  • Backing Material
    Paper
  • Adhesive Material
    Rubber
  • Length
    60 yd
  • Width
    1 in
  • Thickness
    6.7 mil
  • Color
    Green
  • Max Operating Temperature
    +200 °F
  • Adhesion Strength
    25 oz/in (Steel)
  • Manufacturer Stock Number
    70006031804
  • Manufacturer Upc Number
    00021200049682
  • Weight
    0.46 lb
  • Type
    all

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text