Specifications
Dimensions
- Foil Thickness8 mil
- Length36 yd
- Overall Length36 yd
- Overall Width1 in
- Shelf Life24 months
- Tensile Strength10500 lb/in²
- Total Thickness13.5 mil
- Width1 in
Details
- Adhesion Strength65 oz-in
- Backing MaterialAluminum
- ColorGray
- ConductivityNon-Conductive
- Elongation at Break12 %
- Manufacturer Upc Number00051138956509
- Max Operating Temperature+68 °F
- Min Operating Temperature-76 °F
- Operating Temperature Range-76 to +68 °F