Motion
95640 VIBRATION DAMPING TAPE 435 SILVER 2"X36YD 13.5 MIL

3M
95640 VIBRATION DAMPING TAPE 435 SILVER 2"X36YD 13.5 MIL

3M™ Vibration Damping Tape 435, Silver, 2 in x 36 yd, 13.5 mil, 6 rolls per case
Mi Item #03162455
MFR #95640 VIBRATION DAMPING TAPE 435 SILVER 2"X36YD 13.5 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
95640 VIBRATION DAMPING TAPE 435 SILVER 2"X36YD 13.5 MIL

3M™ Vibration Damping Tape 435, Silver, 2 in x 36 yd, 13.5 mil, 6 rolls per case
Mi Item #03162455
MFR #95640 VIBRATION DAMPING TAPE 435 SILVER 2"X36YD 13.5 MIL

Mfr description
95640 VIBRATION DAMPING TAPE 435 SILVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tape is suitable for damping vibration at extremely low temperatures (-76°F/-60°C)
  • Viscoelastic acrylic polymer adhesive is optimized to convert vibrational energy to negligible heat that readily dissipates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Foil Thickness
    8 mil
  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Width
    2 in
  • Shelf Life
    24 months
  • Tensile Strength
    10500 lb/in²
  • Total Thickness
    13.5 mil
  • Width
    2 in

Details

  • Adhesion Strength
    65 oz-in
  • Backing Material
    Aluminum
  • Color
    Gray
  • Conductivity
    Non-Conductive
  • Elongation at Break
    12 %
  • Manufacturer Upc Number
    00051138956400
  • Max Operating Temperature
    +68 °F
  • Min Operating Temperature
    -76 °F
  • Operating Temperature Range
    -76 to +68 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)