Motion
05130 VINYL TAPE 471 GREEN 1/4"X36YD

3M
05130 VINYL TAPE 471 GREEN 1/4"X36YD

3M™ Vinyl Tape 471, Green, 1/4 in x 36 yd, 5.2 mil, 144 rolls per case
MI ITEM #03162463
MFR #05130 VINYL TAPE 471 GREEN 1/4"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05130 VINYL TAPE 471 GREEN 1/4"X36YD

3M™ Vinyl Tape 471, Green, 1/4 in x 36 yd, 5.2 mil, 144 rolls per case
MI ITEM #03162463
MFR #05130 VINYL TAPE 471 GREEN 1/4"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05130 VINYL TAPE 471
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
  • One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
  • Rubber adhesive provides excellent holding strength on many surfaces
  • Good abrasion and solvent resistance for long service life

Specifications

  • Width
    1/4 in
  • Length
    36 yd
  • Thickness
    5.2 mil
  • Color
    Green
  • Product Type
    Lane Marking Tape
  • Adhesion Strength
    23 oz-in
  • Elongation at Break
    130 %
  • Tensile Strength
    14 in
  • Operating Temperature Range
    +40 to +170 °F
  • Backing Material
    Vinyl
  • Manufacturer Upc Number
    00021200051302
  • UPC_NO
    00021200051302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text