Motion
05151 POLYETHYLENE FILM TAPE 480 TRANSPARENT 2"X36YD 5.1 MIL

3M
05151 POLYETHYLENE FILM TAPE 480 TRANSPARENT 2"X36YD 5.1 MIL

Polyethylene Tapes - Length: 36 yd, Width: 2 in, Thick: 5.1 mil, Transparent
MI ITEM #03162464
MFR #05151 POLYETHYLENE FILM TAPE 480 TRANSPARENT 2"X36YD 5.1 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05151 POLYETHYLENE FILM TAPE 480 TRANSPARENT 2"X36YD 5.1 MIL

Polyethylene Tapes - Length: 36 yd, Width: 2 in, Thick: 5.1 mil, Transparent
MI ITEM #03162464
MFR #05151 POLYETHYLENE FILM TAPE 480 TRANSPARENT 2"X36YD 5.1 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05151 POLYETHYLENE FILM TAPE 480
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyethylene backing provides good chemical and solvent resistance
  • Non-yellowing transparent acrylic adhesive bonds to a variety of materials
  • Extremely flexible backing enables tape to stretch and conform to textured and irregular surfaces
  • Clear polyethylene backing makes repairs less visible
  • Good abrasion resistance provides durability in repair and splicing applications
  • Tape remains adhered and flexible to temperatures as low as -20°F

Specifications

  • Backing Material
    Polyethylene
  • Adhesive Material
    acrylic
  • Adhesion Strength
    22 (Steel) oz-in
  • Color
    Transparent
  • Length
    36 yd
  • Width
    2 in
  • Thickness
    5.1 mil
  • Elongation at Break
    520 %
  • Tensile Strength
    12 in
  • Operating Temperature Range
    +20 to +170 °F
  • Max Operating Temperature
    170 °F
  • Manufacturer Upc Number
    00021200051517
  • UPC_NO
    00021200051517

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought