Motion
05152 POLYETHYLENE TAPE 480 TRANSPARENT 3"X36YD 5.1 MIL

3M
05152 POLYETHYLENE TAPE 480 TRANSPARENT 3"X36YD 5.1 MIL

3M™ Polyethylene Tape 480, Transparent, 3 in x 36 yd, 5.1 mil, 12 rolls per case
MI ITEM #03162465
MFR #05152 POLYETHYLENE TAPE 480 TRANSPARENT 3"X36YD 5.1 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05152 POLYETHYLENE TAPE 480 TRANSPARENT 3"X36YD 5.1 MIL

3M™ Polyethylene Tape 480, Transparent, 3 in x 36 yd, 5.1 mil, 12 rolls per case
MI ITEM #03162465
MFR #05152 POLYETHYLENE TAPE 480 TRANSPARENT 3"X36YD 5.1 MIL

Mfr description
05152 POLYETHYLENE TAPE 480
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyethylene backing provides good chemical and solvent resistance
  • Non-yellowing transparent acrylic adhesive bonds to a variety of materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    12 in
  • Thickness
    5.1 mil
  • Width
    3 in

Details

  • Adhesion Strength
    22 (Steel) oz/in
  • Adhesive Material
    Acrylic
  • Backing Material
    Polyethylene
  • Color
    Transparent
  • Elongation at Break
    520 %
  • Manufacturer Upc Number
    00021200051524
  • Operating Temperature Range
    +20 to +170 °F
  • UPC_NO
    00021200051524

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)