Motion
05167 POLYETHYLENE TAPE 483 BLACK 1"X36YD 5.3 MIL

3M
05167 POLYETHYLENE TAPE 483 BLACK 1"X36YD 5.3 MIL

Polyethylene Tapes - Length: 36 yd, Width: 1 in, Thick: 5 mil, Black
Mi Item #03162472
MFR #05167 POLYETHYLENE TAPE 483 BLACK 1"X36YD 5.3 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05167 POLYETHYLENE TAPE 483 BLACK 1"X36YD 5.3 MIL

Polyethylene Tapes - Length: 36 yd, Width: 1 in, Thick: 5 mil, Black
Mi Item #03162472
MFR #05167 POLYETHYLENE TAPE 483 BLACK 1"X36YD 5.3 MIL

Mfr description
05167 POLYETHYLENE TAPE 483
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extremely flexible backing enables tape to stretch and conform to textured and irregular surfaces
  • Polyethylene backing has a low water vapor transmission rate and provides good solvent, alkali resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    10 in
  • Thickness
    5 mil
  • Width
    1 in

Details

  • Adhesion Strength
    12 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Black
  • Elongation at Break
    300 %
  • Manufacturer Upc Number
    00021200051678
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    0 to +200 °F
  • UPC_NO
    00021200051678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)