Motion
05170

3M
05170

Polyethylene Tape - Length: 36 yd, Width: 1 in, Thick: 5 mil, Transparent
Mi Item #03162473
MFR #05170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05170

Polyethylene Tape - Length: 36 yd, Width: 1 in, Thick: 5 mil, Transparent
Mi Item #03162473
MFR #05170

Mfr description
05170 POLYETHYLENE TAPE 483
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extremely flexible backing enables tape to stretch and conform to textured and irregular surfaces
  • Polyethylene backing has a low water vapor transmission rate and provides good solvent, alkali resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1.0000 in x 36 yd
  • Length
    36 yd
  • Roll Length
    32.90 m, 36 yd
  • Roll Width
    2.50 cm, 1.0000 in
  • Tensile Strength
    10 in
  • Thickness
    5 mil
  • Width
    1 in

Details

  • Adhesion Strength
    12
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Clean Removal
    Yes
  • Color
    Transparent
  • Elongation at Break
    300 %
  • Format
    Roll
  • Manufacturer Stock Number
    7000123302
  • Manufacturer Upc Number
    00021200051708
  • Material
    Polyethylene Film
  • Max Operating Temperature
    93 °C, 200 °F
  • Min Operating Temperature
    -28 °C, -20 °F
  • Operating Temperature Range
    0 to +200 °F
  • Pattern
    Solid
  • Series
    483
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3652, ASTM D3759, MIL STD 2041D(SH)
  • Type
    Polyethylene Film Tape
  • UPC_NO
    00021200051708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)