Motion
05285 ADHESIVE TRANSFER TAPE 950 CLEAR 24"X60YD 5.0 MIL

3M
05285 ADHESIVE TRANSFER TAPE 950 CLEAR 24"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 950, Clear, 24 in x 60 yd, 5 mil, 1 roll per case
MI ITEM #03162478
MFR #05285 ADHESIVE TRANSFER TAPE 950 CLEAR 24"X60YD 5.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05285 ADHESIVE TRANSFER TAPE 950 CLEAR 24"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 950, Clear, 24 in x 60 yd, 5 mil, 1 roll per case
MI ITEM #03162478
MFR #05285 ADHESIVE TRANSFER TAPE 950 CLEAR 24"X60YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05285 ADHESIVE TRANSFER TAPE 950 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5.0 mil adhesive transfer tape. 60 lb densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.
  • Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.
  • Used as a general purpose transfer tape for a variety of high tack, thin applications. Ideal for a wide variety of similar and dissimilar materials where an aggressive adhesive with high initial adhesion is desired. Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.
  • Thicker version of 927

Specifications

  • Adhesion Strength
    75 (Steel) oz-in
  • Adhesive Thickness
    0.005 in
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    0.004 in
  • Length
    360 yd
  • Width
    24 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +250 °F
  • Manufacturer Upc Number
    00021200052859
  • UPC_NO
    00021200052859

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought