Motion
05513 GLASS CLOTH TAPE 361 WHITE 1-1/2"X60YD 7.5 MIL

3M
05513 GLASS CLOTH TAPE 361 WHITE 1-1/2"X60YD 7.5 MIL

3M™ Glass Cloth Tape 361, White, 1 1/2 in x 60 yd, 6.4 mil, 24 rolls per case
MI ITEM #03162488
MFR #05513 GLASS CLOTH TAPE 361 WHITE 1-1/2"X60YD 7.5 MIL
List Price$365.87/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05513 GLASS CLOTH TAPE 361 WHITE 1-1/2"X60YD 7.5 MIL

3M™ Glass Cloth Tape 361, White, 1 1/2 in x 60 yd, 6.4 mil, 24 rolls per case
MI ITEM #03162488
MFR #05513 GLASS CLOTH TAPE 361 WHITE 1-1/2"X60YD 7.5 MIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$365.87/rl for your price

Overview

Mfr description
05513 GLASS CLOTH TAPE 361 WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong abrasion resistant backing provides strength for bundling, harnessing and protection applications requiring high tensile strength
  • Silicone adhesive provides good holding power and clean removal across a wide range of temperatures
  • Withstands temperatures from -65°F/-54°C to 450°F/232°C and intermittent temperatures up to 550°F/288°C or higher, depending on the type and duration of the heat source
  • Can be certified to meet F.A.R. 25.853, flame resistant specification
  • Used for permanent sealing of high temperature ducts or chambers

Specifications

  • Backing Material
    Glass Cloth
  • Adhesive Material
    Silicone
  • Flame Retardant
    Not Flame Retardant
  • Water Resistance
    Not Water Resistant
  • Width
    1-1/2 in
  • Length
    60 yd
  • Thickness
    7.5 mil
  • Color
    White
  • Adhesion Strength
    38 oz/in
  • Elongation at Break
    10 %
  • Tensile Strength
    182 in
  • Product Form
    Roll
  • Manufacturer Series
    361
  • Manufacturer Catalog Number
    00021200055133
  • Operating Temperature Range
    -65 to +450 °F
  • Material
    Silicone (Adhesive), Glass Cloth (Backing)
  • Series
    361
  • Shape
    Continuous Strip
  • Manufacturer Stock Number
    00021200055133
  • Manufacturer Upc Number
    00021200055133
  • UPC_NO
    00021200055133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought