Motion
05573 POLYESTER PROTECTIVE TAPE 336 TRANSPARENT 2"X144YD

3M
05573 POLYESTER PROTECTIVE TAPE 336 TRANSPARENT 2"X144YD

3M™ Polyester Protective Tape 336, Transparent, 2 in x 144 yd, 1.5 mil, 6 rolls per case
MI ITEM #03162491
MFR #05573 POLYESTER PROTECTIVE TAPE 336 TRANSPARENT 2"X144YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05573 POLYESTER PROTECTIVE TAPE 336 TRANSPARENT 2"X144YD

3M™ Polyester Protective Tape 336, Transparent, 2 in x 144 yd, 1.5 mil, 6 rolls per case
MI ITEM #03162491
MFR #05573 POLYESTER PROTECTIVE TAPE 336 TRANSPARENT 2"X144YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05573 POLYESTER PROTECTIVE TAPE 336
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low tack rubber adhesive adheres to a wide variety of surfaces with minimal adhesion build-up and clean removal
  • Extensible, abrasion resistant backing is ideal for forming operations
  • Transparent backing provides easy visibility through tape
  • Provides excellent abrasion, tear, scratch, puncture and moisture resistance
  • Performs at temperatures up to 150°F/66°C for extended periods of time

Specifications

  • Backing Material
    Polyester
  • Color
    Transparent
  • Length
    144 yd
  • Operating Temperature Range
    -60 to +150 °F
  • Width
    2 in
  • Manufacturer Upc Number
    00021200055737
  • UPC_NO
    00021200055737
  • Minimum Order Quantity
    6
  • Weight
    0.946 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought