Motion
05685 WEATHER RESIST FILM TAPE 838 WHITE 1 1/2"X72YD

3M
05685 WEATHER RESIST FILM TAPE 838 WHITE 1 1/2"X72YD

3M™ Weather Resistant Film Tape 838, White, 1 1/2 in x 72 yd, 3.4 mil, 24 rolls per case
MI ITEM #03162499
MFR #05685 WEATHER RESIST FILM TAPE 838 WHITE 1 1/2"X72YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05685 WEATHER RESIST FILM TAPE 838 WHITE 1 1/2"X72YD

3M™ Weather Resistant Film Tape 838, White, 1 1/2 in x 72 yd, 3.4 mil, 24 rolls per case
MI ITEM #03162499
MFR #05685 WEATHER RESIST FILM TAPE 838 WHITE 1 1/2"X72YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05685 WEATHER RESIST FILM TAPE 838
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tedlar® PVF Film backing provides strength without added thickness
  • Excellent resistance to weathering makes it ideal for outdoor exposure applications
  • Outstanding mechanical properties and inertness toward a wide variety of chemicals, solvents and staining agents
  • Good long-term aging properties because it contains no plasticizers
  • Tough and flexible over a broad range of temperatures

Specifications

  • Backing Material
    Polyvinyl Flouride
  • Adhesive Material
    Acrylic
  • Adhesion Strength
    47 (Steel) oz/in
  • Color
    White
  • Length
    72 yd
  • Width
    1-1/2 in
  • Thickness
    3.4 mil
  • Elongation at Break
    170 %
  • Tensile Strength
    24 in
  • Operating Temperature Range
    -100 to +225 °F
  • Manufacturer Upc Number
    00021200056857
  • UPC_NO
    00021200056857

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text