Motion
05742 HIGH TEMP NYLON FILM TAPE 855 WHITE 1"X72YD 3.2 MIL

3M
05742 HIGH TEMP NYLON FILM TAPE 855 WHITE 1"X72YD 3.2 MIL

Film Tape - Length: 72 yd, Width: 1 in, Thick: 3.2 mil, White
Mi Item #03162506
MFR #05742 HIGH TEMP NYLON FILM TAPE 855 WHITE 1"X72YD 3.2 MIL
Price$108.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05742 HIGH TEMP NYLON FILM TAPE 855 WHITE 1"X72YD 3.2 MIL

Film Tape - Length: 72 yd, Width: 1 in, Thick: 3.2 mil, White
Mi Item #03162506
MFR #05742 HIGH TEMP NYLON FILM TAPE 855 WHITE 1"X72YD 3.2 MIL

Mfr description
05742 HIGH TEMP NYLON FILM TAPE 855
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent for high-temperature applications needing a non-silicone adhesive
  • Rubber adhesive designed to remove cleanly after short high temperature bake cycles 400°F (204°C)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.85/each

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    31 in
  • Thickness
    3.2 mil
  • Width
    1 in

Details

  • Adhesion Strength
    55 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Nylon
  • Color
    White
  • Elongation at Break
    470 %
  • Manufacturer Stock Number
    7000001505
  • Manufacturer Upc Number
    00021200057427
  • Max Operating Temperature
    204 °C
  • Operating Temperature Range
    +60 to +400 °F
  • UPC_NO
    00021200057427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)