Motion
7100261484 3M CLOTH BELT 777F, P120 YF-WEIGHT, 1 IN X 23-5/16 IN, FABRI-LOK

3M
7100261484 3M CLOTH BELT 777F, P120 YF-WEIGHT, 1 IN X 23-5/16 IN, FABRI-LOK

3M™ Cloth Belt 777F, P120 YF-weight, 1 in x 23-5/16 in, Fabri-lok, Single-flex
MI ITEM #03162508
MFR #7100261484 3M CLOTH BELT 777F, P120 YF-WEIGHT, 1 IN X 23-5/16 IN, FABRI-LOK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100261484 3M CLOTH BELT 777F, P120 YF-WEIGHT, 1 IN X 23-5/16 IN, FABRI-LOK

3M™ Cloth Belt 777F, P120 YF-weight, 1 in x 23-5/16 in, Fabri-lok, Single-flex
MI ITEM #03162508
MFR #7100261484 3M CLOTH BELT 777F, P120 YF-WEIGHT, 1 IN X 23-5/16 IN, FABRI-LOK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100261484 3M CLOTH BELT 777F, P120
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polyester
  • Manufacturer Stock Number
    70009272025
  • Manufacturer Upc Number
    00638060600221
  • UPC_NO
    00638060600221
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought